Apply to be a TradeMaster!
Main product image of 479T 12" Ani-Siphon Wall Hydrant, 3/4" MPT x 1/2" FPT, Gray Handle, Diamond
Magnifying glass
Hover image to zoom

479T 12" Ani-Siphon Wall Hydrant, 3/4" MPT x 1/2" FPT, Gray Handle, Diamond

Brand:
Prier
SKU:
479-12
Rating:
(0)
Q&A:
(0)
479T 12" Ani-Siphon Wall Hydrant, 3/4" MPT x 1/2" FPT, Gray Handle, Diamond
Magnifying glass
Hover image to zoom
$53.46 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
12"

Description

–
12" Mansfield Style Anti-Siphon Wall Hydrant, 3/4" MPT x 1/2" FPT
  • Size: 12 in.
  • Inlet :3/4 MPT by 1/2 FIP
  • Easy Opening 1/2 turn operation
  • Anti-Siphon vacuum breaker and back flow preventer meet ASSE 1019 approval
  • Large easy to grip handle
  • Wide screw holes for easy mounting
  • Hydrant can be serviced without removing from wall
  • Solid Brass body and seat
  • Satin Nickel plated for long life
  • spout aligning lug for easy installation
  • Replacement parts going back to 1970s

Specs

–
Size:

1/2" x 3/4"

Anti-Siphon:

Yes

Lead Free:

No

Wall Thickness:

12"

Inlet Type:

FNPT x MNPT

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy