Apply to be a TradeMaster!
490X 12" Lead Free Anti-Siphon Wall Hydrant, 1/2" PEX Crimp, Gray Handle

490X 12" Lead Free Anti-Siphon Wall Hydrant, 1/2" PEX Crimp, Gray Handle

Brand:
Prier
SKU:
490-12-LF
Rating:
(0)
Q&A:
(0)
490X 12" Lead Free Anti-Siphon Wall Hydrant, 1/2" PEX Crimp, Gray Handle
$56.07 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
12"

Description

–
490-12-LF is a 490X 12" Lead Free Anti-Siphon Wall Hydrant - Gray Handle - 1/2" PEX manufactured by Prier.

Specs

–
Wall Thickness:

12"

Size:

1/2"

Inlet Type:

PEX Crimp

Anti-Siphon:

Yes

Application:

Residential

Lead Free:

Yes

Length (Inches):

12"

Product Type:

Wall Hydrant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy