Apply to be a TradeMaster!
491W 8" Lead Free Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Gray Handle, Diamond

491W 8" Lead Free Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Gray Handle, Diamond

Brand:
Prier
SKU:
491-08-LF
Rating:
(0)
Q&A:
(0)
491W 8" Lead Free Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Gray Handle, Diamond
$50.47 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Expansion PEX
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
8"

Description

–
491-08-LF is a 491W 8" Lead Free Anti-Siphon Wall Hydrant - Gray Handle - 1/2" Wirsbo - Diamond manufactured by Prier.

Specs

–
Lead Free:

Yes

Size:

1/2"

Anti-Siphon:

Yes

Inlet Type:

Expansion PEX

Product Type:

Wall Hydrant

Application:

Residential

Wall Thickness:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy