Apply to be a TradeMaster!
491W 10" Lead Free Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Gray Handle, Diamond

491W 10" Lead Free Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Gray Handle, Diamond

Brand:
Prier
SKU:
491-10-LF
Rating:
(1)
Q&A:
(0)
491W 10" Lead Free Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Gray Handle, Diamond
$53.17 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Expansion PEX
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
10"

Description

–
491-10-LF is a 491W 10" Lead Free Anti-Siphon Wall Hydrant - Gray Handle - 1/2" Wirsbo - Diamond manufactured by Prier.

Specs

–
Product Type:

Wall Hydrant

Wall Thickness:

10"

Lead Free:

Yes

Anti-Siphon:

Yes

Application:

Residential

Size:

1/2"

Inlet Type:

Expansion PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Replaced older spigot and upgraded with pex. Works great and reliable.
dscott
ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy