Apply to be a TradeMaster!
Main product image of 492FX 12" Anti-Siphon Wall Hydrant, 3/4" PEX Crimp, Gray Handle, Diamond
Magnifying glass
Hover image to zoom

492FX 12" Anti-Siphon Wall Hydrant, 3/4" PEX Crimp, Gray Handle, Diamond

Brand:
Prier
SKU:
492-12
Rating:
(0)
Q&A:
(0)
492FX 12" Anti-Siphon Wall Hydrant, 3/4" PEX Crimp, Gray Handle, Diamond
Magnifying glass
Hover image to zoom
$58.10 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
12"

Description

–
12" Mansfield Style Anti-Siphon Wall Hydrant, 3/4" Crimp PEX
  • Size: 12 in.
  • Inlet :3/4IN PEX
  • Easy Opening 1/2 turn operation
  • Anti-Siphon vacuum breaker and back flow preventer meet ASSE 1019 approval
  • Large easy to grip handle
  • Wide screw holes for easy mounting
  • Hydrant can be serviced without removing from wall
  • Solid Brass body and seat
  • Satin Nickel plated for long life
  • spout aligning lug for easy installation
  • Replacement parts going back to 1970s

Specs

–
Size:

3/4"

Length (Inches):

12"

Inlet Type:

PEX Crimp

Wall Thickness:

12"

Anti-Siphon:

Yes

Application:

Residential

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy