Apply to be a TradeMaster!
Main product image of 1/2" MPT Boiler Drain, Male Threaded, Green Handle (Lead Free), 526.42LF
Magnifying glass
Hover image to zoom

1/2" MPT Boiler Drain, Male Threaded, Green Handle (Lead Free), 526.42LF

Brand:
Prier
SKU:
526.42LF
Rating:
(0)
Q&A:
(0)
1/2" MPT Boiler Drain, Male Threaded, Green Handle (Lead Free), 526.42LF
Magnifying glass
Hover image to zoom
$14.65 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brass
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
MNPT x Male Hose Connection

Description

–
Lead free boiler drain, rough brass with handle
  • Solid brass operating stem
  • Inlet: 1/2"MPT
  • Made from lead free brass and certified to NSF 372
  • Large unobstructed waterways for greater flow rates
  • Green standard handle with red or blue options
  • Cast metal handle assembly with brass mounting screw
  • Solid brass fast travel stem with ACME threads
  • Each valve individually tested
  • Cast metal handle assembly with brass mounting screw
  • LEAD FREE

Specs

–
Finish:

Brass

Size:

1/2"

Inlet Type:

MNPT

Lead Free:

Yes

Connection Type:

MNPT x Male Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy