Shop Klein Tools Limited Time Promotion
Main product image of C-108X 10" Anti-Siphon Mixing Hydrant, 1/2" PEX Crimp, Diamond
Magnifying glass
Hover image to zoom

C-108X 10" Anti-Siphon Mixing Hydrant, 1/2" PEX Crimp, Diamond

Brand:
Prier
SKU:
C-108X10
Rating:
(0)
Q&A:
(0)
C-108X 10" Anti-Siphon Mixing Hydrant, 1/2" PEX Crimp, Diamond
Magnifying glass
Hover image to zoom
$162.53 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
10"

Description

–
10" Anti Siphon, Hot and Cold Wall Hydrant, 1/2" Crimp PEX
  • Size: 10 in.
  • Inlet :1/2 in. PEX
  • Hot and Cold Blending Valve
  • Anti-Siphon vacuum breaker with back flow check valve
  • Adjustable spigot allows for vertical and horizontal installation
  • Satin Nickel plated for long life
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Stainless steel seat washer screw and handle screw
  • Powder coated metal handles with keyless option for hot
  • Installation template provided

Specs

–
Size:

1/2"

Inlet Type:

PEX Crimp

Anti-Siphon:

Yes

Wall Thickness:

10"

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy