The Day Savers – A National Tradesmen Day Contest
Main product image of C-134D 6" Wall Hydrant, 1/2" MPT x 1/2" Sweat, Diamond
Magnifying glass
Hover image to zoom

C-134D 6" Wall Hydrant, 1/2" MPT x 1/2" Sweat, Diamond

Brand:
Prier
SKU:
C-134D06
Rating:
(0)
Q&A:
(0)
C-134D 6" Wall Hydrant, 1/2" MPT x 1/2" Sweat, Diamond
Magnifying glass
Hover image to zoom
$42.88 each
Out of Stock
Out of Stock
Get it Wed, Sep 16 - Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
6"

Description

6" Original Style Full Turn Wall Hydrant, 1/2" MPT x 1/2" SWT
  • Size: 6 in.
  • Inlet: 1/2 MPT by 1/2 SWT
  • Satin Nickel plated for long life
  • Large Cast Brass flange that is pitched to drain
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy install
  • Replacement parts going back to 1950s
  • Stainless steel seat washer screw and handle screw
  • Powder Coated Metal Handle
  • Easy Conversion to Loose Key Operation with brass female stem cap

Specs

Wall Thickness:

6"

Application:

Residential

Inlet Type:

Sweat x MNPT

Size:

1/2"

Lead Free:

No

Anti-Siphon:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy