Apply to be a TradeMaster!
Main product image of C-134FX Series 6", 3/4" PEX Crimp Wall Hydrant
Magnifying glass
Hover image to zoom

C-134FX Series 6", 3/4" PEX Crimp Wall Hydrant

Brand:
Prier
SKU:
C-134FX06
Rating:
(1)
Q&A:
(0)
C-134FX Series 6", 3/4" PEX Crimp Wall Hydrant
Magnifying glass
Hover image to zoom
$45.67 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Wall Thickness
6"

Description

–
C-134FX 6" Wall Hydrant - 3/4"PEX - Diamond

Specs

–
Application:

Residential

Product Type:

Wall Hydrant

Size:

3/4"

Wall Thickness:

6"

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3/4" bib Great Price

Fast Shipping
Jmoor
Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy