Apply to be a TradeMaster!
C-134X Series 8", 1/2" PEX Crimp Wall Hydrant

C-134X Series 8", 1/2" PEX Crimp Wall Hydrant

Brand:
Prier
SKU:
C-134X08
Rating:
(0)
Q&A:
(0)
C-134X Series 8", 1/2" PEX Crimp Wall Hydrant
$43.61 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Wall Thickness
8"

Description

–
C-134X 8" Wall Hydrant - 1/2"PEX - Diamond

Specs

–
Anti-Siphon:

No

Product Type:

Wall Hydrant

Application:

Residential

Size:

1/2"

Wall Thickness:

8"

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy