Apply to be a TradeMaster!
Main product image of C-144D Mild Climate Wall Hydrant, 1/2" CPVC, Diamond
Magnifying glass
Hover image to zoom

C-144D Mild Climate Wall Hydrant, 1/2" CPVC, Diamond

Brand:
Prier
SKU:
C-144DXC
Rating:
(0)
Q&A:
(0)
C-144D Mild Climate Wall Hydrant, 1/2" CPVC, Diamond
Magnifying glass
Hover image to zoom
$35.26 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No

Description

–
C-144D Mild Climate Wall Hydrant with Anti-Siphon Back Flow Preventer - 1/2" MPT x 1/2" SWT - Diamond
  • Inlet: 1/2 in. MIP x 1/2 in. SWT
  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019 approval
  • Satin Nickel plated for long life
  • Large Cast Brass flange
  • Solid Brass body, Valve Stem Cap, and Stem
  • 5 full threads for hose connection
  • Enclosed screw holes for secure installation
  • Stainless steel seat washer screw and handle screw
  • Powder coated metal handle
  • Easy Conversion to Loose Key Operation with brass female stem cap

Specs

–
Size:

1/2"

Anti-Siphon:

No

Inlet Type:

Sweat x MNPT

Application:

Residential

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy