Apply to be a TradeMaster!
C-144W 4" Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Diamond

C-144W 4" Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Diamond

Brand:
Prier
SKU:
C-144W04
Rating:
(0)
Q&A:
(0)
C-144W 4" Anti-Siphon Wall Hydrant, 1/2" Expansion PEX, Diamond
$45.27 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Expansion PEX
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
4"

Description

–
C-144W04 is a C-144W 4" Anti-Siphon Wall Hydrant - 1/2" Wirsbo - Diamond manufactured by Prier.

Specs

–
Size:

1/2"

Anti-Siphon:

Yes

Product Type:

Wall Hydrant

Wall Thickness:

4"

Application:

Residential

Inlet Type:

Expansion PEX

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy