Apply to be a TradeMaster!
Main product image of C-144X Close Coupled Anti-Siphon Wall Hydrant - 1/2" PEX Crimp
Magnifying glass
Hover image to zoom

C-144X Close Coupled Anti-Siphon Wall Hydrant - 1/2" PEX Crimp

Brand:
Prier
SKU:
C-144XCC
Rating:
(0)
Q&A:
(0)
C-144X Close Coupled Anti-Siphon Wall Hydrant - 1/2" PEX Crimp
Magnifying glass
Hover image to zoom
$42.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
Close Coupled

Description

–
CC Anti-Siphon, Full Turn Wall Hydrant, 1/2" Crimp PEX
  • Size: Close Coupled (2 in.)
  • Inlet :1/2 in. PEX
  • Anti-Siphon vacuum breaker and Back Flow check valve meet ASSE 1019 approval
  • Satin Nickel plated for long life
  • Large Cast Brass flange that is pitched to drain
  • Solid Brass body, Valve Stem Cap, Seat and Stem Ends
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy installation
  • Stainless steel seat washer screw and handle screw
  • Powder coated metal handle
  • Easy Conversion to Loose Key Operation with brass female stem cap

Specs

–
Anti-Siphon:

Yes

Product Type:

Wall Hydrant

Application:

Residential

Lead Free:

No

Size:

1/2"

Wall Thickness:

Close Coupled

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy