Apply to be a TradeMaster!
Main product image of C-355 Angle Sill Faucet, 3/4" Loose Key, Anti-Siphon, Nickel Plated
Magnifying glass
Hover image to zoom

C-355 Angle Sill Faucet, 3/4" Loose Key, Anti-Siphon, Nickel Plated

Brand:
Prier
SKU:
C-355NP.75
Rating:
(0)
Q&A:
(0)
C-355 Angle Sill Faucet, 3/4" Loose Key, Anti-Siphon, Nickel Plated
Magnifying glass
Hover image to zoom
$51.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Outlet Size
3/4"

Description

–
3/4" Anti-Siphon Angle Sill Faucet, Satin Nickel Plated with Green Handle and Operating Key
  • Code Approved Integral Vacuum Breaker
  • Heavy pattern cast brass
  • Large Flange with enclosed screw holes
  • Solid Brass Operating Stem
  • Field Repairable
  • Graphite Packing
  • Stainless Steel Handle Screw

Specs

–
Size:

3/4"

Outlet Size:

3/4"

Anti-Siphon:

Yes

Lead Free:

No

Inlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy