Apply to be a TradeMaster!
Main product image of C-534 Series 14", 3/4" MPT x 1/2" FPT Inlet Frost-Free Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom

C-534 Series 14", 3/4" MPT x 1/2" FPT Inlet Frost-Free Anti-Siphon Wall Faucet

Brand:
Prier
SKU:
C-534T14
Rating:
(0)
Q&A:
(0)
C-534 Series 14", 3/4" MPT x 1/2" FPT Inlet Frost-Free Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom
$149.74 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Length (Inches)
14" Length
Product Highlight: Lead Free
No

Description

–
PRIER C-534 provides a year round source of water to areas that are subject to freezing temperatures. The hydrant is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. To ensure freeze protection, the hydrant will drain even with the hose attached and under pressure without sprayback.
The C-534 combines freezeless hydrant features with self-draining, antisiphon and two backflow check valves. The vacuum breaker/backflow preventer provides protection against cross-connection of the potable water supply, while venting to eliminate any vacuum. This commercial wall hydrant is key operated, code approved, and flows up to 9 GPM. No special installation tools are required.

Features:
  • Double check valve and anti-siphon vacuum breaker
  • Drains automatically with hose attached
  • Short valve stem cap for smaller profile in box
  • Integral cast flange with built-in drainage pitch
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body maintains attractive finish
  • Optional stainless steel hydrant box sold separately
  • Multiple vent holes ensure proper draining and reduce problems associated with insect nesting
  • Designed to last the life of the plumbing system
  • Patented PRIER “triple seal” positive shutoff system offers triple redundancy to assure shutoff
  • High flow rate, 9 GPM at 25 PSI differential
  • Same key operates box lock and hydrant

Specs

–
Application:

Commercial

Product Type:

Wall Hydrant

Size:

3/4" x 1/2"

Length (Inches):

14"

Anti-Siphon:

Yes

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy