Apply to be a TradeMaster!
Main product image of C-634N 4" Heavy Commercial Wall Hydrant, 1" MPT x 3/4" FPT
Magnifying glass
Hover image to zoom

C-634N 4" Heavy Commercial Wall Hydrant, 1" MPT x 3/4" FPT

Brand:
Prier
SKU:
C-634N04
Rating:
(0)
Q&A:
(0)
C-634N 4" Heavy Commercial Wall Hydrant, 1" MPT x 3/4" FPT
Magnifying glass
Hover image to zoom
$268.38 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
4"

Description

–
4" Heavy Duty Commercial Wall Hydrant, 1" MPT
  • Size: 4 in.
  • Inlet: 1 in. MPT x 3/4 in. FPT
  • Easy installation with single hole insertion and a template on the box
  • Drains automatically with hose attached
  • Two backflow check valves and a Anti Siphon Vacuum Breaker allows ASSE 1019 & 1052 approvals
  • Vandal proof Keyless operation
  • Great water flow: 18 gallons per minute at 25 PSI
  • Heavy Brass piping and solid brass stem for long life
  • Patented "triple seal " positive shut off stem
  • Horizontal or Vertical installation

Specs

–
Inlet Type:

FNPT x MNPT

Lead Free:

No

Wall Thickness:

4"

Application:

Commercial

Size:

3/4" x 1"

Anti-Siphon:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy