Apply to be a TradeMaster!
Main product image of 8" Replacement Stem for 12" 500 Series Wall Faucets
Magnifying glass
Hover image to zoom

8" Replacement Stem for 12" 500 Series Wall Faucets

Brand:
Prier
SKU:
M-123-0093
Rating:
(6)
Q&A:
(0)
8" Replacement Stem for 12" 500 Series Wall Faucets
Magnifying glass
Hover image to zoom
$38.62 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
12"

Description

–

This is a 8" Replacement Stem for 12" 500 Series Wall Faucets manufactured by Prier.

Specs

–
Product Type:

Replacement Part

Application:

Replacement Part

Residential

Type:

Stem

Wall Thickness:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4 out of 6 reviews
83% would recommend this product
4
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
17%
3 star
17%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Why no internal threads?

For replacing an older model but still makes no sense this did not have female threads at the "pinched" end for the handle connection. I had to tap thread myself to use!
Pro-am plumber
Pennsylvania
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good experience

I had to order a brass stem for my Mansfield outdoor sillcock. The part number is: M-123-0093 which is 12" long from end to end. I received the part in good condition and performed the replacement. After replacing the brass stem with a new packing nut and O-ring, everything worked fine except when I connected my hose to the sillcock. Under pressure, I noticed that there was a noticeable leak from behind the handle (which I also replaced). My sillcock has a packing nut with a right hand thread (white in color). The new stem comes with all the parts included. I had to remove the packing nut washer that comes on the brass stem because it's the larger washer for a LEFT hand packing nut. I simply removed the larger one and replaced it with the smaller one which is included in the package. PRO TIP: the packing nut washers included with the brass stems are make out of graphite which is very rigid. After much tinkering and frustration, I realized that the graphite packing washers included with the stem do not conform to the back side of the packing nut. Therefore, the graphite washer does not make a good seal. I bought a sillcock repair kit at the hardware store. The packing nut washer in the repair kit happens to be a hard rubber compound not graphite. The hard rubber conforms much better and therefore makes a good seal against the back of the packing nut. This is something that I had to figure out on my own. I hope it helps.
Frank
Muskegon, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement stem no longer manufactured by Watts

I took a chance and tried both the Prier and Shark Bite 8" replacements stems for my Watts frost free outdoor faucet. Unfortunately neither stem fit the 25 year old Watts faucet. While Watts still makes the 12" stem replacement they no longer manufacture the 8" version. Resigned myself to the fact that plumber will need to cut inside line in order to install new faucet. I do appreciate SupplyHouse online support's attempt to assist me.
Mac
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought the wrong item but service was great

I bought the wrong item and had to return it. (Turns out mine was a 400 series). But the original order arrived quickly, and the return process was straightforward and prompt, no hassles. Will definitely use SupplyHouse again.
brilliger
Kennebunk ME
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part needed was easy to find on website.

This replacement stem for my outside faucet bib returned the unit to functioning like new. Shipping was super fast. I would highly recommend Supply House to everyone!
Bob Z
19002
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this from SupplyHiouse

Easily installed, no issues
KW
WIsconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy