Apply to be a TradeMaster!
Main product image of 14" Replacement Stem for 10" 500 Series Wall Faucets
Magnifying glass
Hover image to zoom

14" Replacement Stem for 10" 500 Series Wall Faucets

Brand:
Prier
SKU:
M-123-0094
Rating:
(5)
Q&A:
(0)
14" Replacement Stem for 10" 500 Series Wall Faucets
Magnifying glass
Hover image to zoom
$28.45 each
In Stock
In Stock
Get 29 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
10"

Description

–

This is a 14" Replacement Stem for 10" 500 Series Wall Faucets manufactured by Prier.

Specs

–
Wall Thickness:

10"

Product Type:

Replacement Part

Type:

Stem

Application:

Replacement Part

Residential
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
Response by Tue

You May Also Need

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly what I needed. Fast delivery.

Exact fit. Much faster delivery than expected. Would buy again.
KJ
Near Detroit
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

check size

I needed a 10" long replacement stem so I ordered M-123-0094 (described as 10" Replacement Stem for 14" 500 Series Wall Faucets) only to find out it is too long (14"). What I actually needed was a replacement stem for a 6" M-123-0092 {which has a picture with a tape measure and shows it is 10" long) It is confusing to order these, wish M-123-0094 also had a picture with a tape measure for clarity. The part description is also confusing, maybe it should read "14" Replacement Stem for 10" 500 Series Wall Faucets"
George
Methuen, MA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

This stem goes for my out door faucet works great
Will
Attleboro, ma
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect replacement.
DidIt
michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid replacement part

This is a solid quality replacement part. Easier, quicker and more reliable than replacing individual separate parts (brass and rubber washers, screws, springs, etc.). My only complaint is that screwing the faucet handle into the threads at the end of the stem is more difficult than with the original part.
Wing5501
Madison, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?