Apply to be a TradeMaster!
Main product image of 10" Replacement Stem for 14" 500 Series Wall Faucets
Magnifying glass
Hover image to zoom

10" Replacement Stem for 14" 500 Series Wall Faucets

Brand:
Prier
SKU:
M-123-0094
Rating:
(4)
Q&A:
(0)
10" Replacement Stem for 14" 500 Series Wall Faucets
Magnifying glass
Hover image to zoom
$27.46 each
In Stock
In Stock
Get 32 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wall Thickness
14"

Description

This is a 10" Replacement Stem for 14" 500 Series Wall Faucets manufactured by Prier.

Specs

Product Type:

Replacement Part

Application:

Replacement Part

Residential

Type:

Stem

Wall Thickness:

14"
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
You May Also Need

Service Kit for 300/400/500 Series
SKU: 630-7755
Prier

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

check size

I needed a 10" long replacement stem so I ordered M-123-0094 (described as 10" Replacement Stem for 14" 500 Series Wall Faucets) only to find out it is too long (14"). What I actually needed was a replacement stem for a 6" M-123-0092 {which has a picture with a tape measure and shows it is 10" long) It is confusing to order these, wish M-123-0094 also had a picture with a tape measure for clarity. The part description is also confusing, maybe it should read "14" Replacement Stem for 10" 500 Series Wall Faucets"
George
Methuen, MA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

This stem goes for my out door faucet works great
Will
Attleboro, ma
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect replacement.
DidIt
michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid replacement part

This is a solid quality replacement part. Easier, quicker and more reliable than replacing individual separate parts (brass and rubber washers, screws, springs, etc.). My only complaint is that screwing the faucet handle into the threads at the end of the stem is more difficult than with the original part.
Wing5501
Madison, WI
2 years ago
Verified Buyer Icon
Verified Buyer