Apply to be a TradeMaster!
Main product image of P-118 4", 1/2" CTS Single Handle Anti-Siphon Hot/Cold Mixing TrueTemp Outdoor Wall Faucet (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

P-118 4", 1/2" CTS Single Handle Anti-Siphon Hot/Cold Mixing TrueTemp Outdoor Wall Faucet (Oil Rubbed Bronze)

Brand:
Prier
SKU:
P-118L04-ORB
Rating:
(9)
Q&A:
(0)
P-118 4", 1/2" CTS Single Handle Anti-Siphon Hot/Cold Mixing TrueTemp Outdoor Wall Faucet (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$722.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
No
Product Highlight: Connection Type
CTS Connection
Product Highlight: Wall Thickness
4"
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Material
Brass

Description

–
Note: This item offers anti-siphon protection

PRIER P-118 provides a year round source of tempered water in areas that are subject to freezing temperatures. The hydrant valve is connected to the supply piping in the heated portion of the structure, reducing the possibility of freezing. The temperature is controlled by the dial inset on the handle, while the handle itself controls the flow of water. This valve is ideal for car washing, pet washing, cleaning and any other need for tempered water outside of the home.

Features:
  • Residential
  • Hot & Cold Mixing
  • Ergonomic
  • Anti-siphon aluminum vacuum breaker with EPDM backflow preventer and backflow check valve
  • Internal checks to prevent thermal migration
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated or oil-rubbed bronze body maintains attractive finish
  • Stainless steel mounting bracket with screws
  • Each valve air-tested at factory for leak-free quality
  • O-ring seals for easy operation
  • Ergonomic, rubber grip handle
  • Positive shut-off of hot water during cold flow
  • Patent pending

Specs

–
Application:

Residential

Product Type:

Wall Hydrant

Size:

1/2"

Type:

Single Handle

Wall Thickness:

4"

Connection Type:

CTS

Anti-Siphon:

Yes

Yes

Lead Free:

No

Finish:

Oil Rubbed Bronze

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

I would buy this again

Very heavy duty feel, easy install and works well with great water flow. The last on I had was a pull/push for on off and rotate for temp. This one is much better with rotators for both on/off and hot/cold.
R2
Ohio
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice for Outside source of warm water

This hydrant is installed and is exactly what I needed to get warm water to bathe my dogs outside.
Golden Lover
Saratoga,CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a nice faucet.

This faucet is heavy, well-made and built like a tank. It also works just like it is supposed to. Impressive in this day and age.
Hazmat
Bath, Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will recommend this product for future customers

Very easy to install, gives you the opportunity to have cold and hot water or soft cold water for washing cars or the exterior of the house and hard water for watering plants
Quality Craftsman
Edwardsburg, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and quick order process

I purchased this product for a new build and I have not used it yet. However, the order process was very easy and I recieved the product in just a few days. I've heard these are fantastic for rinsing kids or pets in the colder months. Looking forward to trying it out.
JoeL
Rapid City, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pricey but worth it

I've installed a few of these and they have all been easy to install and operates as it should. Heavy duty parts built to last
Nkplumbing
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Slight leak after install. SupplyHouse immediately replaced!

Love the product. Works quite well. The initial install showed that there was a slight leak in one of the valves soldered joints. I submitted photos and sent the unit back. I ordered a replacement in order to get it more quickly, but I was nervous if the return and refund on the initial unit would be completed. SupplyHouse handled everything efficiently. I appreciate their professionalism.
PNW
Olympic Peninnsula
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Garage Upgrade

I installed this single handle wall faucet in my garage for the convenience of hot and cold water. No more running in to the kitchen sink for some hot water. Quality of this faucet is great, and installation is easy with simple plumbing skills. Ultimately, I will use it to drive my pressure washer for car detailing in a shelf mounted garage pressure washer.
Jim B
Marlborough, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would recommend it.

I had a Moen Hot & Cold in my 3 car garage after 12 years did not regulate correctly; ie; discontinued. My Plumber recommended your product... quite expensive but a good strong well made product.
Marco
Central New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy