Apply to be a TradeMaster!
1/2" MNPT x 1/2" SWT, 8" Anti-Siphon Vacuum Breaker Wall Hydrant (Lead Free)

1/2" MNPT x 1/2" SWT, 8" Anti-Siphon Vacuum Breaker Wall Hydrant (Lead Free)

Brand:
Prier
SKU:
P-154D08-LF
Rating:
(0)
Q&A:
(0)
1/2" MNPT x 1/2" SWT, 8" Anti-Siphon Vacuum Breaker Wall Hydrant (Lead Free)
$62.43 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Wall Thickness
8"
Product Highlight: Inlet Size
1/2" x 1/2"
Product Highlight: Finish
Satin Nickel

Description

–
Prier 1/2" MNPT x 1/2" Sweat, 8" Anti-Siphon Vacuum Breaker Wall Hydrant (Lead Free)

Specs

–
Product Type:

Wall Hydrant

Size:

1/2"

Wall Thickness:

8"

Inlet Size:

1/2" x 1/2"

Inlet Type:

Sweat x MNPT

Finish:

Satin Nickel

Anti-Siphon:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy