Apply to be a TradeMaster!
P-154 Series 8", 3/4" Wirsbo PEX Inlet Frost-Free Anti-Siphon Wall Faucet (Lead Free)

P-154 Series 8", 3/4" Wirsbo PEX Inlet Frost-Free Anti-Siphon Wall Faucet (Lead Free)

Brand:
Prier
SKU:
P-154FW08-LF
Rating:
(0)
Q&A:
(0)
P-154 Series 8", 3/4" Wirsbo PEX Inlet Frost-Free Anti-Siphon Wall Faucet (Lead Free)
$61.79 each
In Stock
In Stock
Get 1 Mon, Nov 9
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Wall Thickness
8"
Product Highlight: Inlet Size
1/2" x 1/2"
Product Highlight: Finish
Satin Nickel

Description

–

The Prier P-154 series provides a year round source of water in areas that are subject to freezing temperatures. The hydrant is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. Ordering the P-254 gives you the same style hydrant but with a vandal proof extended lock-shield and operating key.

The PRIER P-154 has all the characteristics of the historically proven C-134 with the added protection of a hose threaded anti-siphon vacuum breaker and backflow check valve.


Features:


  • Body and seat composed of solid lead free brass (Pb < 0.25%) for wetted surface area
  • Anti-siphon aluminum vacuum breaker with EPDM backflow preventer and backflow check valve
  • Wide and enclosed screw holes easily secure mounting screws
  • Integral cast flange with built-in drainage pitch
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body maintains attractive finish
  • Stainless steel screws
  • Powder coated cast aluminum handle
  • AFG teflon with graphite packing for easy maintenance
  • Standard "OO" size seat washer
  • Each valve air-tested at factory for leak-free quality
  • Spout aligning mark with manufactuer's date code

Specs

–
Size:

1/2"

Anti-Siphon:

Yes

Inlet Type:

Sweat x MNPT

Wall Thickness:

8"

Inlet Size:

1/2" x 1/2"

Product Type:

Wall Hydrant

Finish:

Satin Nickel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy