Apply to be a TradeMaster!
Main product image of Narrow Wall Commercial Hydrant, Hot & Cold Water w/ Stainless Steel Box
Magnifying glass
Hover image to zoom

Narrow Wall Commercial Hydrant, Hot & Cold Water w/ Stainless Steel Box

Brand:
Prier
SKU:
P-628
Rating:
(0)
Q&A:
(0)
Narrow Wall Commercial Hydrant, Hot & Cold Water w/ Stainless Steel Box
Magnifying glass
Hover image to zoom
$753.64 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wall Thickness
4"
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FPT

Description

–

This is a Narrow Wall Commercial Hydrants built for interior walls and non-freezing/mild climate applications. Great for healthcare facilities, institutions, stadiums, swimming pools, and other large recreational areas.

P-628 features both hot cold inlets. Both valves come with a lockable stainless-steel box, offer a variety of installation options, and have integral shutoffs for simple future maintenance. They are designed to last the life of the plumbing system. No special installation tools are required.


Features:

  • Narrow Wall Installation-valve, piping & box fit inside standard 4" wall
  • High flow rate, 8 GPM at 25 PSI
  • ASSE 1052 double check, UPC and cUPC listed & labeled
  • Lead-Free NSF 372 listed & labeled
  • 3/4" FPT inlet connections x 3/4"GHT outlet
  • Full-sized handles for easy operation
  • Removable handles for loose-key operation
  • Designed to last the life of the plumbing system
  • Four mounting holes on backplate for secure installation
  • Single and multi-temp valves are available
  • 18 gauge 304 stainless steel box
  • Adjustable box depth for use with different depth wall finishes
  • No visible fasteners when door is closed
  • Cylinder key lock option, cam lock standard
  • Valve and box orientation options
  • Integral screwdriver stops for simple future maintenance

Specs

–
Anti-Siphon:

Yes

Wall Thickness:

4"

Product Type:

Wall Hydrant

Size:

3/4"

Inlet Type:

FPT

Application:

Commerical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy