Shop Resideo Sale
Main product image of P-650, 3/4" NPT Inlet Non-Freeze, Anti-Siphon, Self-Draining Heavy Commercial Ground Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

P-650, 3/4" NPT Inlet Non-Freeze, Anti-Siphon, Self-Draining Heavy Commercial Ground Hydrant (3 Ft. Burial Depth)

Brand:
Prier
SKU:
P-650N03
Rating:
(0)
Q&A:
(0)
P-650, 3/4" NPT Inlet Non-Freeze, Anti-Siphon, Self-Draining Heavy Commercial Ground Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$296.44 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
MNPT
Product Highlight: Inlet Size
3/4"

Description

–
PRIER P-650 Heavy Commercial Ground Hydrant provides a year round source of water to areas subject to freezing temperatures. The hydrant is installed flush to surface, eliminating interference with machinery or pedestrian traffic. The hydrant valve is connected to the supply piping below the freeze line, and is self draining, eliminating the possibility of freezing. An operating key is provided to prevent unauthorized usage of the hydrant.

Features:
  • Commercial/Industrial
  • Freezeless
  • Anti-Siphon
  • Double Backflow Check Valve
  • Self-Draining
  • Heavy pattern standard hydrant for use with or without brass or satin nickel box
  • ASSE 1052 approved double backflow preventer and vacuum breaker
  • Heavy duty galvanized piping, with options for all brass construction
  • Simple, solder-less design with threaded and sealed joints for years of reliable operation
  • Repair can be easily accomplished at ground level
  • No special installation or service tools are required
  • Includes operating key
  • 5 full hose threads

Specs

–
Bury Depth:

3'

Product Type:

Yard Hydrant

Inlet Size:

3/4"

Hose Thread Size:

3/4"

Inlet Type:

MNPT

Anti-Siphon:

Yes

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy