Shop Resideo Sale
Main product image of YH Ground Hydrant - 4' Bury Depth
Magnifying glass
Hover image to zoom

YH Ground Hydrant - 4' Bury Depth

Brand:
Prier
SKU:
YH-4
Rating:
(0)
Q&A:
(0)
YH Ground Hydrant - 4' Bury Depth
Magnifying glass
Hover image to zoom
$144.54 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes

Description

–
YH Ground Hydrant - 4' Bury Depth
  • Size: 75 in.
  • Inlet: 3/4"FPT
  • Lead free
  • Maintainable at ground level
  • Meets 2014 Safe Drinking Water Act
  • Heavy Duty Cast Iron Head and Handle
  • Multiple bypass high flow valve body
  • One piece plunger design
  • Cam type operating lever
  • Bucket hook on spout
  • Heavy duty galvanized steel pipe body

Specs

–
Size:

3/4"

Lead Free:

Yes

Inlet Type:

FNPT

Bury Depth:

4'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy