Apply to be a TradeMaster!
Main product image of Wireless Indoor Remote Temperature Sensor
Magnifying glass
Hover image to zoom

Wireless Indoor Remote Temperature Sensor

Brand:
Pro1 IAQ
SKU:
RZ251W
Rating:
(0)
Q&A:
(1)
Wireless Indoor Remote Temperature Sensor
Magnifying glass
Hover image to zoom
RZ251W has been discontinued
Discontinued April 21, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
T955WH, Z955W, Z260W

Description

–
Requires Z955W Master Zoning Control and Z260W Wireless Damper Modules
  • Secondary zoning control (Z955W required and sold separately)
  • Wireless Sensor on single zone system (T955WH required and sold separately)
  • 3 mounting options: desktop, removable wall mount, permanent wall mount sensor only
  • Configurable for ambient sensor only or sensor, set point and system keys
  • Connect up to 4 indoor remotes to a T955WH or Z955W
  • Battery powered

Range between the remote and a master thermostat is up to 100 feet with no obstructions and up to 50 feet in standard residential metal, brick, and concrete construction.

Specs

–
Product Type:

Sensor

Used With:

T955WH

Z955W

Z260W

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between a R251W Remote and a RZ251W new model? Thanks

Asked by Denny 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The new RZ251W model is capable of working with Pro1's wireless thermostat as well as their zoning thermostat. So the new model is dual-purpose.

Was this review helpful to you?