The T751i defines what a WIFI heat pump thermostat can be. Simple, affordable, and exclusively for the professional trade.
Product Features:
| Options: | Large Display |
|---|---|
| Voltage: | 24V |
| Power Method: | Hardwired |
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Display Range: | 41°F to 95°F |
| Operating Humidity: | 90% non-condensing |
| Mount: | Horizontal Junction Box |
| Programmability: | Programmable |
| Control Temp Range (F): | 44°F to 90°F |
| Stages: | 2 Heat/2 Cool 4 Heat/2 Cool Heat Pump |
| User Interface: | Push Button |
| Product Type: | Thermostat |
| Warranty: | 5 Year |