Apply to be a TradeMaster!
Main product image of T855iSH Universal Digital Thermostat, Wi-Fi Enabled (5H/3C)
Magnifying glass
Hover image to zoom

T855iSH Universal Digital Thermostat, Wi-Fi Enabled (5H/3C)

Brand:
Pro1 IAQ
SKU:
T855ISH
Rating:
(2)
Q&A:
(0)
T855iSH Universal Digital Thermostat, Wi-Fi Enabled (5H/3C)
Magnifying glass
Hover image to zoom
$181.73 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
5 Heat/3 Cool (Heat Pump)
Product Highlight: Mount
Horizontal, Junction Box
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
5 Year Warranty

Description

–

Pro1 IAQ T855iSH Universal Digital Thermostat, Wi-Fi Enabled (5H/3C)

The Pro1 IAQ T855iSH is a hardwired universal digital thermostat with Wi-Fi connectivity designed for multi-stage heat pump systems with 5 heating stages and 3 cooling stages. Operating on 24V power, the unit features an 8 square inch display with blue backlighting and supports up to 16 remote sensors for precise temperature control across multiple zones. The thermostat includes an easy access battery compartment, auto changeover capability, and both humidity and dehumidification control.

Key Features & Benefits

  • Remote Sensor Capability: Accommodates up to 16 remote sensors for accurate temperature monitoring across multiple rooms or zones
  • Large Display: Features an 8 square inch display with blue backlighting for easy visibility in all lighting conditions
  • Glow in the Dark Light Button: Allows quick operation in complete darkness without searching for controls
  • Easy Access Battery Compartment: Simplifies battery replacement without removing the thermostat from the wall
  • Flexible Occupancy Scheduling: Offers two and four occupancy and unoccupancy time periods to match daily routines
  • Keypad Lockout Options: Provides both partial and full keypad lockout to prevent unauthorized temperature changes
  • Adjustable Setpoint Limits: Restricts temperature settings within a specified range from 41°F to 95°F display range and 44°F to 90°F control range
  • Summer Away Mode Control: Maintains energy efficiency during extended absences in warm weather
  • Humidity and Dehumidification Control: Manages indoor moisture levels automatically
  • Dual Fuel Balance Points: Sets optimal switching between fuel sources when used with R250S accessory
  • Compatible with Indoor Remote Sensors: Works with R251S remote sensor model for expanded coverage
  • Ventilation Control: Regulates fresh air intake for improved indoor air quality
  • IAQ Fan Settings: Adjusts fan operation specifically for indoor air quality management
  • Advanced Pre-Occupancy Purge: Begins conditioning spaces before scheduled occupancy times
  • Auto Changeover: Switches automatically between heating and cooling modes as needed
  • Customizable Staging Logic: Allows adjustment of how and when heating and cooling stages activate
  • Push Button User Interface: Operates through tactile buttons rather than touchscreen
  • Horizontal and Junction Box Mount: Installs directly on a junction box or horizontally on the wall
  • Hardwired Power Method: Draws power continuously from the HVAC system, eliminating battery replacement concerns
  • Non-Programmable 7 Day Operation: Provides manual control with daily schedule flexibility
  • Multi-Stage Application: Handles complex heat pump systems with 5 heat and 3 cool stages
  • Operating Humidity Range: Functions reliably in environments up to 90% non-condensing humidity
  • 5 Year Warranty: Backed by manufacturer warranty coverage for five years

Compatibility & Requirements

The T855iSH requires 24V power and a neutral wire connection. The thermostat is designed for multi-stage heat pump systems rated for 5 heating stages and 3 cooling stages. While the unit includes a compartment that resembles a battery holder, it does not operate on batteries and must be hardwired to function. The thermostat accommodates the optional R250S accessory for dual fuel applications and R251S indoor remote sensors. Installation should be performed by a qualified HVAC technician familiar with multi-stage heat pump wiring and low-voltage thermostat connections.

Installation & Care

Mount the thermostat horizontally on a junction box or directly to the wall using the provided hardware. Connect all wiring according to the labeled terminals, ensuring a neutral wire is properly installed. Configure the system parameters through the setup menu to match the specific HVAC equipment and staging requirements. Program occupancy periods, setpoint limits, and keypad lockout settings as needed. Pair any remote sensors following the synchronization procedure. Keep the display clean with a soft, dry cloth. Avoid exposing the unit to moisture beyond the 90% non-condensing humidity rating. Check wiring connections annually and confirm all remote sensors remain properly paired.

What's Included

  • T855iSH Universal Digital Thermostat
  • Mounting hardware for wall bracket

Warranty & Support

The Pro1 IAQ T855iSH is covered by a 5 year manufacturer warranty.

Frequently Asked Questions

Q: Does the T855iSH operate on batteries or require hardwired power?
A: The thermostat requires hardwired 24V power with a neutral wire connection and does not run on batteries, despite having a compartment that resembles a battery holder.

Q: How many remote sensors can the T855iSH support?
A: The thermostat can accommodate up to 16 remote sensors for expanded temperature monitoring across multiple zones.

Specs

–
Product Type:

Thermostat

User Interface:

Push Button

Mount:

Horizontal

Junction Box

Power Method:

Hardwired

Programmability:

Non-Programmable

7 Day

Features:

Auto Changeover

Application:

Multi-Stage (Heat/Cool)

Stages:

5 Heat/3 Cool (Heat Pump)

Display Range:

41°F to 95°F

Control Temp Range (F):

44°F to 90°F

Operating Humidity:

90% non-condensing

Options:

Large Display

Voltage:

24V

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great alternative to Nest thermostats

Love the simplicity of this design. I love that it has many more HVAC configuration options than my old Nest thermostat. It does NOT run off batteries though it looks like it might, it has a compartment that looks like batteries would go in it. With this being WIFI based batteries wouldn't last long, so it does require a neutral wire. It's too bad the price just went up 10%, I was going to buy another one for my second floor zone, must be the Trump tax/tariff hike. I'll hold off for now.
79Bry
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat

One of the earliest to setup and install. The Pro APP is really basic.
HVAC
MS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy