ProPress 304 Stainless Steel Transition Couplings are Viega fittings for making the transition between IPS and CTS systems. Each sampled coupling is 304 stainless steel, and the product records describe them as butt weld, iron pipe size, street. Viega is the brand listed on each sampled record. The sampled sizes run from 1/2" to 2", with 3/4", 1" and 1-1/2" listed in between. Contractors use these couplings on mixed piping jobs where an IPS system meets a CTS system. The 0113.3 model designation appears on every sampled size, so size is the main thing to match, and the IPS x CTS connection type is the same across them. Transitions between pipe standards leave little room for guesswork, so confirming the size and the IPS and CTS ends before ordering prevents rework and callbacks on site.
Subcategories
Buying Guide
Start by confirming that the joint is a transition between IPS and CTS systems. The sampled couplings are all listed for that transition and carry an IPS x CTS connection type, so check the pipe at both ends of the joint before ordering.
Next, match the size. Sizes sampled for ProPress 304 Stainless Steel Transition Couplings run from 1/2" to 2", with each listing stating its size in both the product name and the specifications. Size is the main variable to confirm, since every sampled record carries the same Model 0113.3 designation.
Check the material and joint style. The sampled records list 304 stainless steel and describe the coupling as butt weld, iron pipe size, street. Every sampled coupling is also listed under the Viega brand. Confirm those details against the job requirements and the spec sheet before ordering.
Finally, list every transition point and its size before placing the order. Jobs with more than one transition can call for more than one size, and matching each coupling to its own size and connection type avoids a return trip. Keep the Model 0113.3 designation on the order notes so each size is pulled from the same family. When a detail is unclear, read the product page or check with the appropriate team before ordering.
Frequently Asked Questions
What are ProPress 304 Stainless Steel Transition Couplings used for?
ProPress 304 Stainless Steel Transition Couplings are listed for transition between IPS and CTS systems. Each sampled size carries an IPS x CTS connection type. Contractors use them where the two systems meet on a job.
What material are the ProPress transition couplings made from?
The sampled ProPress 304 Stainless Steel Transition Couplings are 304 stainless steel. Product records describe them as butt weld, iron pipe size, street. Check the product page for the exact size you need.
What sizes do the ProPress 304 stainless transition couplings come in?
The sampled ProPress 304 Stainless Steel Transition Couplings include 1/2", 3/4", 1", 1-1/2" and 2". Each product page lists its own size, so confirm it before ordering.
What model designation do these transition couplings carry?
Every sampled ProPress 304 Stainless Steel Transition Coupling lists Model 0113.3. The size is what changes between listings. Verify the size on the product page for the coupling being ordered.
Who makes the ProPress 304 stainless steel transition couplings?
The sampled ProPress 304 Stainless Steel Transition Couplings are listed under the Viega brand. They carry an IPS x CTS connection type. Confirm the details on the product page for the exact size.