Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Size
–
2-1/2" Filter (1)
2-1/2" (1)
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
Price Range
–
$100 to $200 Filter (2)
$100 to $200 (2)
$300 to $400 Filter (1)
$300 to $400 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
ProPress 316 Stainless Steel Fittings
ProPress 316 Stainless Steel Adapters (IPS x CTS)
ProPress 316 Stainless Steel Adapters (IPS x CTS)
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
80081 Compare Checkbox
Compare
2-1/2" IPS x 2-1/2" CTS ProPress 316 Stainless Steel XL Adapter
SKU:
80081
Viega
SKU:
80081
Brand:
Viega
–
+
$182.10
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
80082 Compare Checkbox
Compare
3" IPS x 3" CTS ProPress 316 Stainless Steel XL Adapter
SKU:
80082
Viega
SKU:
80082
Brand:
Viega
–
+
$193.93
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
80083 Compare Checkbox
Compare
4" IPS x 4" CTS ProPress 316 Stainless Steel XL Adapter
SKU:
80083
Viega
SKU:
80083
Brand:
Viega
–
+
$331.44
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About ProPress 316 Stainless Steel Adapters (IPS x CTS)
Use IPS x CTS fitting adapters to weld to stainless steel pipes.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video