ProPress 316 Stainless Steel Caps (P) are Viega press-connection caps made from 316 stainless steel with EPDM sealing elements. The catalog lists them as Model 4056 and describes them for use with Viega ProPress stainless pipe. Sizes in this listing include 1/2", 3/4", 1", 1-1/4" and 1-1/2", and catalog weights run from 0.040 lbs for the 1/2" cap to 0.258 lbs for the 1-1/2" cap. EPDM is the listed seal material in the records, and 316 stainless is the listed body material. A cap closes the end of a pipe run, so the material and seal need to suit the system it terminates. Contractors working on stainless press systems use caps like these to terminate a run. Matching the cap to the pipe family and size before ordering matters, since the catalog ties these caps specifically to Viega ProPress stainless pipe.
Subcategories
Buying Guide
Start with the pipe system. The catalog describes each cap as for use with Viega ProPress stainless pipe, so confirm the run is that pipe before anything else. Compatibility with other pipe materials isn't stated in the records, so verify with Viega documentation before pairing a cap with other pipe. Press fittings are chosen by size and pipe family first, so settle both before comparing anything else.
Next, match the size. The listing includes 1/2", 3/4", 1", 1-1/4" and 1-1/2" caps, and each product name leads with its size. Check the size against the pipe being terminated.
Then consider material and seal. The caps are 316 stainless steel with EPDM sealing elements. When specifying ProPress 316 Stainless Steel Caps (P), confirm that the stainless body and EPDM seal suit the fluid and conditions in the system, since the records don't state temperature or pressure ratings. For those figures, check the Viega product documentation.
Finally, plan the order. Weights are listed from 0.040 lbs for the 1/2" cap to 0.258 lbs for the 1-1/2" cap, which helps when estimating the weight of a larger order. Every size in the records carries the Model 4056 designation, so orders can be grouped by size on one material list. A short material list that names pipe size, cap size and Model 4056 keeps the order clear for whoever pulls the parts.
Frequently Asked Questions
What are ProPress 316 stainless steel caps used for?
ProPress 316 Stainless Steel Caps (P) are press-connection caps for use with Viega ProPress stainless pipe. A cap terminates the end of a run. The records list them as Model 4056.
What material and seal do the caps use?
ProPress 316 stainless steel caps are made of 316 stainless steel and use EPDM sealing elements. Both details appear in every record in this listing.
What sizes are listed?
The listing includes 1/2", 3/4", 1", 1-1/4" and 1-1/2" ProPress 316 stainless steel caps from Viega. Each is listed under Model 4056.
How much do the caps weigh?
Catalog weights for ProPress 316 stainless steel caps run from 0.040 lbs for the 1/2" cap to 0.258 lbs for the 1-1/2" cap. The 3/4" is 0.077 lbs, the 1" is 0.108 lbs, and the 1-1/4" is 0.152 lbs.
Can I use a ProPress 316 stainless steel cap on other pipe?
The records describe the caps for use with Viega ProPress stainless pipe, and they don't state compatibility with other pipe. For ProPress 316 stainless steel caps on any other material, verify with Viega or the product page before ordering.