ProPress 316 Stainless Steel Female Adapters (P x FPT) are Viega fittings with a press connection on one end and a female pipe thread on the other. Each is made of 316 stainless steel and is for use with Viega ProPress stainless pipe. Sizes in the listing include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch, and the adapters shown each have an EPDM sealing element. Press x FPT is the connection type listed for each size. Adapters like these transition a pressed stainless system to a threaded connection. Selecting the correct size and thread type matters because a press fitting and a threaded fitting must match the pipe and the connection they join. Matching those details before ordering helps contractors keep a stainless press job moving without return trips.
Subcategories
Buying Guide
Start with the pipe system. The adapters in this listing are for use with Viega ProPress stainless pipe, so confirm the run is ProPress stainless before ordering. They are 316 stainless steel with an EPDM sealing element, and each has a press connection on one end and a female pipe thread on the other end.
Next, set the size. Listed sizes include 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch, and each adapter is shown as an equal size on both connections, such as 1/2 inch by 1/2 inch or 1-1/4 inch by 1-1/4 inch. Confirm the pipe size and the threaded connection size before choosing.
When comparing ProPress 316 Stainless Steel Female Adapters (P x FPT), read the connection type in each product name and specification. Press x FPT means a press end and a female threaded end, so the mating part needs a male thread. Confirm thread gender on the equipment first.
Then consider the sealing element. The EPDM sealing element is listed as a product component, so check that EPDM suits the fluid and temperature of the system before ordering. Review the manufacturer's published limits for the fitting and the pipe, since those limits are not stated in the listing.
Finally, match the quantity and sizes to the takeoff so the job does not stall waiting on a missing fitting.
Frequently Asked Questions
What are ProPress 316 Stainless Steel Female Adapters (P x FPT)?
ProPress 316 Stainless Steel Female Adapters (P x FPT) are Viega fittings made of 316 stainless steel with a press connection and a female pipe thread. They are for use with Viega ProPress stainless pipe.
What sizes are listed for ProPress 316 stainless female adapters?
The listing includes 1/2, 3/4, 1, 1-1/4 and 1-1/2 inch adapters, each shown as an equal size on both connections. Check the listing for the required size before ordering.
What seal do these adapters use?
The ProPress 316 stainless female adapters in this listing include an EPDM sealing element. Confirm EPDM suits the system fluid and temperature before installing.
Do these adapters work with pipe other than ProPress stainless?
The Viega 316 stainless female adapters are listed for use with Viega ProPress stainless pipe. Compatibility with other pipe is not stated in the listing, so verify with the manufacturer before using ProPress 316 Stainless Steel Female Adapters (P x FPT) on anything else.
What does P x FPT mean?
P x FPT means a press connection on one end and a female pipe thread on the other. ProPress 316 stainless female adapters use that connection type, listed as Press x FPT. Confirm the mating threaded part has a male thread.