ProPress 316 Stainless Steel Unions are Viega fittings that join sections of ProPress stainless pipe with a press connection and a ground joint. The body is 316 stainless steel, and the listed unions are Model 4060 with EPDM sealing elements. Sizes in the listing include 1/2", 3/4", 1", 1-1/4", and 1-1/2", with both ends sized the same, such as 1/2" x 1/2". A union gives a system a point where the line can be separated and reassembled, so the piping can be opened for service instead of being cut. Contractors working with ProPress stainless pipe reach for these unions wherever a serviceable joint is needed in the line. Matching the size, model, and sealing material before ordering matters because a union stays in the line long after install and has to seal each time it's reassembled.
Subcategories
Buying Guide
Start with the pipe system. The unions here are listed for use with Viega ProPress stainless pipe, so confirm the line is ProPress stainless before picking a size. The product records describe these unions only for that pipe, so check compatibility before ordering.
Then, match the size. The listing includes 1/2", 3/4", 1", 1-1/4", and 1-1/2" unions, each shown with a matching size on both ends. Pick the size that matches the pipe being joined, and confirm the size on the specific product before ordering since a single page can cover several sizes.
Next, check the connection and seal. The unions in the records use a press connection and a ground joint with EPDM sealing elements. If the job calls for a different sealing material, verify with the manufacturer or the SupplyHouse team before ordering, since the records only confirm EPDM.
When comparing ProPress 316 Stainless Steel Unions, also consider where the union will sit in the system. A ground joint is meant to be taken apart and reassembled, so choose a location where a tech can reach the union with tools and where the line can be isolated for service. Planning that early avoids cutting stainless pipe later when a component needs attention, and it keeps the install straightforward for the crew.
Frequently Asked Questions
What pipe do ProPress 316 stainless steel unions work with?
ProPress 316 Stainless Steel Unions in the listing are described for use with Viega ProPress stainless pipe. Confirm the pipe system on the job before ordering. The product records do not describe use with other pipe types.
What sizes are listed for ProPress 316 stainless steel unions?
The ProPress 316 Stainless Steel Unions in the listing include 1/2", 3/4", 1", 1-1/4", and 1-1/2" sizes. Each is shown with the same size on both ends, such as 1/2" x 1/2". Confirm the exact size on the product page before ordering.
What seal do ProPress 316 stainless steel unions use?
The ProPress 316 Stainless Steel Unions in the records use EPDM sealing elements. They also have a press connection and a ground joint. For a different sealing requirement, verify with the manufacturer first.
What model and material are ProPress 316 stainless steel unions?
The ProPress 316 Stainless Steel Unions in the records are Viega Model 4060 and use 316 stainless steel. Size varies by product, from 1/2" to 1-1/2" in the listing. Confirm the specific size before ordering.
What does a ground joint mean on a stainless union?
On ProPress 316 Stainless Steel Unions, the ground joint is the joint style listed in the product records. A union lets a line be separated and reassembled, so the piping does not need to be cut for service. Check the product record for full details on a specific size.