Purge valves are components used in hydronic heating and plumbing systems to remove trapped air, sediment, or fluid from a line during service, fill, or drain-down. They keep the system running efficiently and prevent air pockets from causing noise or reduced heat transfer. This category includes air eliminators and air valves that vent trapped air automatically. It also includes isolation valve flanges, which isolate a circulator pump or component for service without draining the entire system.
Choosing the right part depends on what the job requires. An air elimination device is chosen to continuously remove microbubbles from a closed loop. An isolation valve flange is chosen to let a technician service a pump or valve without shutting down and draining the whole system. Pipe size and connection type need to match the existing piping run in either case.
Subcategories
Buying Guide
Matching pipe size and connection type to the existing system is the starting point for any purge valve, air eliminator, or isolation flange. These components thread or solder directly into the piping run they're servicing.
For air elimination, check the maximum working pressure and temperature rating against the system's actual operating conditions. Boiler and hydronic loops can run at higher temperatures than a standard plumbing supply line.
Isolation valve flanges are typically sized to match the circulator pump's flange pattern. Confirm the pump's specifications, not just the pipe size, before ordering flanges to avoid a mismatch at the pump connection.
A drain port on an isolation flange adds convenience for future service work. It lets a technician flush or drain just the isolated section rather than the whole system. This is worth factoring in when a system sees frequent pump maintenance.
For new installations, place air eliminators at the point of lowest solubility, often near the boiler or highest-temperature point in the loop. This gives the most effective air separation.
Frequently Asked Questions
What's the difference between an air eliminator and an air valve?
An air eliminator is generally installed as a dedicated device that continuously separates microbubbles from circulating water, often at a strategic point in the loop. An air valve, or automatic air vent, is typically a smaller device installed at high points in the piping to vent air as it accumulates.
Do isolation valve flanges replace the need for full system shutoff valves?
Isolation flanges are meant to isolate a specific component, like a circulator pump, for service, not to replace main system shutoff valves used for larger sections of piping. Both serve different purposes in a hydronic system.
Where should an air eliminator be installed in a hydronic system?
Air solubility drops as water temperature rises. Installing an air eliminator near the boiler outlet or the highest-temperature point in the loop typically gives the best air-removal performance.
Can a drain port on an isolation flange be used to flush the whole system?
The drain port on an isolation flange is sized to flush or drain just the isolated section around the pump, not the entire piping system. A full system flush still requires the system's main drain points.
How often do automatic air vents need maintenance?
There's no fixed schedule. An air vent that continues to weep water after venting, or stops releasing air entirely, is a sign the float mechanism needs cleaning or the valve needs replacement.
Subcategories
Buying Guide
Matching pipe size and connection type to the existing system is the starting point for any purge valve, air eliminator, or isolation flange. These components thread or solder directly into the piping run they're servicing.
For air elimination, check the maximum working pressure and temperature rating against the system's actual operating conditions. Boiler and hydronic loops can run at higher temperatures than a standard plumbing supply line.
Isolation valve flanges are typically sized to match the circulator pump's flange pattern. Confirm the pump's specifications, not just the pipe size, before ordering flanges to avoid a mismatch at the pump connection.
A drain port on an isolation flange adds convenience for future service work. It lets a technician flush or drain just the isolated section rather than the whole system. This is worth factoring in when a system sees frequent pump maintenance.
For new installations, place air eliminators at the point of lowest solubility, often near the boiler or highest-temperature point in the loop. This gives the most effective air separation.
Frequently Asked Questions
What's the difference between an air eliminator and an air valve?
An air eliminator is generally installed as a dedicated device that continuously separates microbubbles from circulating water, often at a strategic point in the loop. An air valve, or automatic air vent, is typically a smaller device installed at high points in the piping to vent air as it accumulates.
Do isolation valve flanges replace the need for full system shutoff valves?
Isolation flanges are meant to isolate a specific component, like a circulator pump, for service, not to replace main system shutoff valves used for larger sections of piping. Both serve different purposes in a hydronic system.
Where should an air eliminator be installed in a hydronic system?
Air solubility drops as water temperature rises. Installing an air eliminator near the boiler outlet or the highest-temperature point in the loop typically gives the best air-removal performance.
Can a drain port on an isolation flange be used to flush the whole system?
The drain port on an isolation flange is sized to flush or drain just the isolated section around the pump, not the entire piping system. A full system flush still requires the system's main drain points.
How often do automatic air vents need maintenance?
There's no fixed schedule. An air vent that continues to weep water after venting, or stops releasing air entirely, is a sign the float mechanism needs cleaning or the valve needs replacement.