Shop Resideo Sale
Main product image of 3/8" x 300 ft. PERT-AL-PERT Refrigerant Line Set (Uninsulated)
Magnifying glass
Hover image to zoom

3/8" x 300 ft. PERT-AL-PERT Refrigerant Line Set (Uninsulated)

Brand:
Python
SKU:
5140-PYTHON
Rating:
(0)
Q&A:
(1)
3/8" x 300 ft. PERT-AL-PERT Refrigerant Line Set (Uninsulated)
Magnifying glass
Hover image to zoom
$277.74 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
300' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/8" SL

Description

–
Python is a PERT-AL-PERT line set and compression fitting system designed for both split system and mini-split system applications. It is intended for use in HVAC systems for industrial, commercial and residential applications.

Features:
  • For HVAC Residential & Commercial Applications
  • Lightweight: Half the Weight of Copper Pipe
  • ICC-ES PMG-1675 Listed
  • Product Tested and Listed to ASTM F3506-21: Standard Specification
  • Chemical, UV & Kink Resistant
  • No Need for a Torch on Site
Specifications:
  • Maximum Design Pressure: 1/4" - 3/4" at 700psi, 7/8" at 650psi
  • Maximum Design Temperature: 203°F
  • ID & Flow Rates: Same as Copper Pipe
  • Approved Refrigerants: R410a, R32, R454b
  • Pipe Marked Every Foot

Specs

–
Length (Feet):

300'

Liquid Line:

3/8"

Suction Line:

3/8"

Features:

Non-Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the python line set be buried underground?

Asked by joey 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Joey, thanks for writing in. Yes, the Python Line Set product can be used for underground buried applications with sand, dirt, or concrete. Do not bury with a gravel or rock media. The outer PE-RT layer cannot be cut or damaged exposing the inner aluminum layer underground or to the atmosphere. Fittings should not be buried at any time.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy