Apply to be a TradeMaster!
Main product image of 1/2" NPS x 100 ft. PERT-AL-PERT Refrigerant Line Set (Uninsulated)
Magnifying glass
Hover image to zoom

1/2" NPS x 100 ft. PERT-AL-PERT Refrigerant Line Set (Uninsulated)

Brand:
Python
SKU:
5702-PYTHON
Rating:
(0)
Q&A:
(0)
1/2" NPS x 100 ft. PERT-AL-PERT Refrigerant Line Set (Uninsulated)
Magnifying glass
Hover image to zoom
$105.17 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Liquid Line
1/2"
Product Highlight: Suction Line
1/2" SL

Description

–
Python is a PE-RT / AL / PE-RT line set and compression fitting system designed for both split system and mini-split system applications. It comes in both insulated and non-insulated for use in HVAC systems for industrial, commercial and residential applications.

Features:
  • For HVAC Residential & Commercial Applications
  • Lightweight: Half the Weight of Copper Pipe
  • ICC-ES PMG-1675 Listed
  • Product Tested and Listed to ASTM F3506-21: Standard Specification
  • Chemical, UV & Kink Resistant
  • No Need for a Torch on Site

Specs:
  • Maximum Design Pressure: 1/4" - 3/4" at 700psi, 7/8" at 650psi
  • Maximum Design Temperature: 203F
  • ID & Flow Rates: Same as Copper Pipe
  • Approved Refrigerants: R410a, R32, R454b
  • Pipe Marked Every Foot

Insulation:
  • Completely Recyclable
  • Non-Porous, Fiber-Free: Closed-Cell Insulation Resists Mold Growth
  • Manufactured Without CFCs, HCFCs, HFCs, PBDEs and Formaldehyde
  • Year-Round Pipe Protection from Freezing and Condensation
  • Tear Resistant

Technical Requirements:
  • Standard Covers: UV Requirements, Sustained & Burst Pressure Testing, Refrigerant Expo-Sure Testing, Pull Testing, Vibration Testing, Fatigue Testing
  • Fitting Section of the Standard Covers: Burst Pressure Testing, Sustained Pressure Testing, Thermocycle Testing
  • Pipe Shall Be Cut with a Tubing Cutter
  • Pipe Shall Be Reamed and Chamfered with a Python Chamfering Tool
  • Pipe Fittings Shall Be Installed with a Torque Wrench to the Specified Torque

Specs

–
Liquid Line:

1/2"

Length (Feet):

100'

Features:

Uninsulated

Suction Line:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy