Apply to be a TradeMaster!
1/2" x 35 ft. PERT-AL-PERT Refrigerant Line Set and Installation Kit (1/2" Insulation)

1/2" x 35 ft. PERT-AL-PERT Refrigerant Line Set and Installation Kit (1/2" Insulation)

Brand:
Python
SKU:
8205-PYTHON
Rating:
(0)
Q&A:
(0)
1/2" x 35 ft. PERT-AL-PERT Refrigerant Line Set and Installation Kit (1/2" Insulation)
$129.15 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL

Description

–

Python is a PERT-AL-PERT line set and compression fitting system designed for both split system and mini-split system applications. It is intended for use in HVAC systems for industrial, commercial and residential applications.


Features:

  • For HVAC Residential & Commercial Applications
  • Lightweight: Half the Weight of Copper Pipe
  • ICC-ES PMG-1675 Listed
  • Product Tested and Listed to ASTM F3506-21: Standard Specification
  • Chemical, UV & Kink Resistant
  • No Need for a Torch on Site


Specifications:

  • Maximum Design Pressure: 1/4" - 3/4" at 700psi, 7/8" at 650psi
  • Maximum Design Temperature: 203°F
  • ID & Flow Rates: Same as Copper Pipe
  • Approved Refrigerants: R410a, R32, R454b
  • Pipe Marked Every Foot

Specs

–
Liquid Line:

1/4"

Suction Line:

3/8"

Features:

Insulated

Length (Feet):

35'

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy