Apply to be a TradeMaster!
8" Diameter, 26-Degree Pitch, 5 Blade, CCW, 1/4" Bore Fan Blade

8" Diameter, 26-Degree Pitch, 5 Blade, CCW, 1/4" Bore Fan Blade

Brand:
Qmark
SKU:
1210-2000-000
Rating:
(0)
Q&A:
(0)
8" Diameter, 26-Degree Pitch, 5 Blade, CCW, 1/4" Bore Fan Blade
$71.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Rotation
CCW

Description

–
8" Diameter, 26° Pitch, 5 Blade, CCW, 1/4" Bore Fan Blade

Specs

–
Type:

Fan Blade

Diameter (Inches):

8"

Pitch:

26

Number of Blades:

5

Rotation:

CCW

Bore:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy