Apply to be a TradeMaster!
Main product image of 170W Under Desk Heater (120V)
Magnifying glass
Hover image to zoom

170W Under Desk Heater (120V)

Brand:
Qmark
SKU:
202SLB
Rating:
(0)
Q&A:
(0)
170W Under Desk Heater (120V)
Magnifying glass
Hover image to zoom
$156.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
170 Watts

Description

–
The Qmark WorkWarmer Radiant Heating Panel also provides safe, worry-free operation. With a surface temperature measuring below 200 degrees Fahrenheit and no exposed heating elements, the under desk heater is cool to the touch and carries little risk of burns. For additional safety, the unit features an automatic tip-over safety switch that shuts off the heater in the event that it tips over. It is also equipped with a 120-volt-rated polarized plug for electrical shock protection.

Features:
  • Allergy-Friendly: Because this personal space heater does not dry out the air, stir up dust or pollen or char particles, it will not aggravating allergy symptoms.
  • On/Off Switch: The unit is controlled by an on/off switch with power indicator light.
  • UL-Listed: This Qmark heater complies with UL safety standards.
  • Power Cord Length: 5 feet
  • Amp Rating: 1.5 amps
  • Dimensions: 15 in. H x 22 in. W x 1 in. D
  • Adjustable Thermostat: An adjustable thermostat can be purchased separately. Find your ideal room temperature, and it will control the heater to maintain the correct amount of heat.
  • IDEAL SPACES | Offices; Workstations; Conferences Rooms; Bedrooms; Receptionist Areas
  • Personalized warmth where and when it is needed
  • Mounting versatility with low-profile wall mount or floor stands
  • Lighted built-in on/off switch
  • 3-prong power cord and plug included
  • Safe to the touch
  • Radiant heat heats objects and people, not the air
  • Energy efficient - costs 1-2 cents per hour to operate

Specs

–
Voltage:

120v

Wattage:

170

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy