Apply to be a TradeMaster!
Main product image of 1550 RPM Motor 1/30HP (480V)
Magnifying glass
Hover image to zoom

1550 RPM Motor 1/30HP (480V)

Brand:
Qmark
SKU:
3900-0347-005
Rating:
(0)
Q&A:
(0)
1550 RPM Motor 1/30HP (480V)
Magnifying glass
Hover image to zoom
$460.81 each
In Stock
In Stock
Get 50 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: RPM
1550 RPM
Product Highlight: Horse Power
1/30 HP

Specs

–
Product Type:

Motor

RPM:

1550

Voltage:

480V

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy