Apply to be a TradeMaster!
Main product image of CWH100 Commercial Fan-Forced Wall Heater (1,000/500 Watts - 120V)
Magnifying glass
Hover image to zoom

CWH100 Commercial Fan-Forced Wall Heater (1,000/500 Watts - 120V)

Brand:
Qmark
SKU:
CWH1101DSF
Rating:
(0)
Q&A:
(0)
CWH100 Commercial Fan-Forced Wall Heater (1,000/500 Watts - 120V)
Magnifying glass
Hover image to zoom
$311.00 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
500, 1000 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
1706, 3413
Product Highlight: Amperage
8.4 Amps
Product Highlight: Color
Northern White

Description

–
Whether you have an open area like an office, conference room or lobby or you need extra warmth in your stairwell, entryway or hall, this commercial fan-forced wall heater provides the comfort your building’s occupants require.

Features
  • Contemporary, commercial-grade steel grille, designed to provide comfort through optimized airflow
  • Power on/off switch for added safety during maintenance
  • Manual reset thermal overheat protector disconnects power in the event of accidental blockage
  • Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
  • Integral thermostat allows for easy adjustment of room temperature to maintain desired comfort level
  • All units have a permanently lubricated fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area
  • Tamper-proof plug for thermostat hole

Ideal Spaces:
  • Vestibules
  • Entrance Ways
  • Lobbies
  • Hallways
  • Stairwells
  • Conference Rooms
  • Restaurants
  • Offices
  • Basements
  • Family Rooms
  • Bedrooms

Specs

–
Amperage:

8.4

Product Type:

Wall Heater

Application:

Commercial

Heating

Color:

Northern White

Voltage:

120v

Wattage:

500

1000

Phase:

1

BTU:

1706

3413

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy