Apply to be a TradeMaster!
Main product image of QTS Series Toe Space Fan-Forced Heater (240V)
Magnifying glass
Hover image to zoom

QTS Series Toe Space Fan-Forced Heater (240V)

Brand:
Qmark
SKU:
QTS1104
Rating:
(0)
Q&A:
(0)
QTS Series Toe Space Fan-Forced Heater (240V)
Magnifying glass
Hover image to zoom
QTS1104 has been discontinued
Discontinued November 2, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
1125, 562 Watts
Product Highlight: Voltage
240v
Product Highlight: Amperage
4.7, 2.3 Amps

Description

–
Can be operated by either a built-in or remote wall mounted, single pole line voltage thermostat.

Where all the wall space is used up by appliances and cabinets in your kitchen, basement or den, a toe-space heater will fit where no other heater will. It can be recessed into toe space areas under kitchen or utility room cabinets or into the soffit area above them. It can also be recessed into the risers of a stairway or under the vanity in the bathroom. It is convenient for checkout counters, ticket or toll booths and many other places where no other heater seems to fit.

Specs

–
Application:

Heating

BTU (Max):

3840

BTU (Min):

1920

Amperage:

4.7

2.3

Wattage:

1125

562

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm