Apply to be a TradeMaster!
Main product image of Can Access Valve
Magnifying glass
Hover image to zoom

Can Access Valve

SKU:
QT1105
Rating:
(0)
Q&A:
(0)
Can Access Valve
Magnifying glass
Hover image to zoom
QT1105 has been discontinued
Discontinued June 28, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
QT1100, QT1130

Description

A durable, reusable can access valve designed specifically for use with QwikTM System Flush® (QT1100).

Features:
  • Built-In Pressure Relief Valve
  • Dispense with Can Inverted
  • Reusable
  • Application: Dispensing Qwik System Flush
  • Size: For 1 lb and 2 lb flush cans
  • Material: Metal
  • Color: Bronze

Specs

Product Type:

Valve

Used With:

QT1100

QT1130

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closing early in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
8am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm