Apply to be a TradeMaster!
Main product image of QwikGloPro UV Leak Detector (1/2 oz)
Magnifying glass
Hover image to zoom

QwikGloPro UV Leak Detector (1/2 oz)

SKU:
QT2310
Rating:
(0)
Q&A:
(0)
QwikGloPro UV Leak Detector (1/2 oz)
Magnifying glass
Hover image to zoom
QT2310 has been discontinued
Discontinued May 2, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
QT2510

Description

–
Quickly and easily injects into an operating system using QwikInjector™ (QT2510). This multi-purpose product handles many jobs All-at-Once, including UV Leak Detection, Acid & Moisture Removal and provides System Wear Protection.

Features:
  • Super-concentrated solution
  • No mess
  • Compatible with all refrigerants
  • Filter-driers lnjec and lubricants
  • Suitable for copper and aluminum coils
  • Proven safe for all systems
  • Application: Fill Injector with QwikGlowPro Solution, Connect Low side FIRST, Hose Connections must contain valve-core depressor, purge lines at injector as they are connected
  • Size: Treats up to 15tons
  • Color: Amber
  • Material: Liquid

Specs

–
Type:

Leak Detector

Used With:

QT2510

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm