Apply to be a TradeMaster!
Main product image of QwikShot Acid Flush, 1 Treatment (1/2 oz)
Magnifying glass
Hover image to zoom

QwikShot Acid Flush, 1 Treatment (1/2 oz)

SKU:
QT2501
Rating:
(0)
Q&A:
(0)
QwikShot Acid Flush, 1 Treatment (1/2 oz)
Magnifying glass
Hover image to zoom
$10.55 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
QT2510

Description

–

QwikShot® Acid Flush was developed to solve the problem of treating acid without leaving disruptive residues. Neutralization acid treatment must leave a residue of some kind and residues can cause problems. Instead of neutralizing, QwikShot® Acid Flush quickly flushes any harmful acids into the filter-drier of an operating system.


Unlike acid neutralizers that leave a salt based residue from a chemical reaction, QwikShot chemically attaches to acid and/or moisture molecules and flushes them to the filter drier.


Features:

  • Safe for all systems
  • Works with all refrigerants, oils, and filter-driers
  • Produces no residue or contamination
  • OEM Approved
  • Only acid treatment on the market guaranteed not to invalidate any equipment manufacturer's warranty
  • Application: HVAC acid and moisture system treatment
  • Size: One bottle treats up to a 6-ton unit and removes up to 26 drops of moisture
  • Color: Clear
  • Material: Liquid

Specs

–
Type:

System Flush

Used With:

QT2510

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy