Apply to be a TradeMaster!
Main product image of QwikSeal 2 part AC/R Leak Sealant and Drying Agent
Magnifying glass
Hover image to zoom

QwikSeal 2 part AC/R Leak Sealant and Drying Agent

SKU:
QT2540
Rating:
(0)
Q&A:
(0)
QwikSeal 2 part AC/R Leak Sealant and Drying Agent
Magnifying glass
Hover image to zoom
QT2540 has been discontinued
Discontinued January 3, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
QT2510

Description

–
QwikSeal is a 2-part kit that includes an advanced patent pending sealing technology plus a very effective moisture remover. Use of an effective drying agent is important to ensure the sealant reacts only with moisture present at the point of a leak.

Features:
  • 2-Part Advanced Sealing Technology with Moisture Removing Pretreatment
  • Compatible with all oils and refrigerants
  • No recovery or Pump-Down Needed
  • Completely seal leaks in vapor lines as large as 5.8 pounds per year
  • Application: Sealant for HVAC/R Systems
  • Material: Liquid
  • Color: Clear

Specs

–
Product Type:

Leak Sealant

Used With:

QT2510

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm