Shop Resideo Sale
Main product image of  QwikSoaker Foaming Gun
Magnifying glass
Hover image to zoom

QwikSoaker Foaming Gun

SKU:
QT2710
Rating:
(0)
Q&A:
(0)
 QwikSoaker Foaming Gun
Magnifying glass
Hover image to zoom
$70.00 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The QwikSoaker Foaming Gun makes it easy and effecient to clean coils using any dilutable coil cleaner! The QwikSoaker connects to  a standard garden and provides powerful foaming action to coat dirty coils. The QwikSoaker Foaming Gun connects to a standard garden hose to create rich, clinging foam for faster and more effective HVAC coil cleaning. Its adjustable dilution dial allows precise cleaner-to-water mixing, while the ergonomic trigger and foaming nozzle provide consistent, easy application on coils, fan blades, and other HVAC components.

Designed for both professional technicians and maintenance personnel, the QwikSoaker helps improve cleaner coverage and contact time on dirty surfaces. Durable and easy to use, it's an ideal tool for routine HVAC cleaning and maintenance. 

The QwikSoaker Foaming Gun is designed to make HVAC coil cleaner application fast and effective.


Features:

  • Produces rich, clinging foam
  • Adjustable dilution control
  • Connects to a standard garden hose
  • No compressed air or electricity required
  • Easy-to-use ergonomic trigger
  • Ideal for coils, fan blades, and HVAC components

Dilution Chart:

  • A- 1:80, 1.5 oz/gal
  • B- 1:40, 3 oz/gal
  • C- 1:20, 6 oz/gal
  • D- 1:15, 8 oz/gal
  • E- 1:5, 21 oz/gal
  • Ø- H2O ONLY

Instructions:

  1. Fill up the QwikSoaker with a coil cleaning concentrate such as QwikBright, our pH neutral coil cleaner and protectant.
  2. Screw on cap tightly, and select desired dilution ratio.
  3. Connect handle to bottle by attaching it to the gold input (pull back handle head)
  4. Connect handle to hose, then connect the sprayer to the bottle
  5. Clean your coils!

Specs

–
Type:

Coil Cleaner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy