Apply to be a TradeMaster!
Main product image of QwikBright Microchannel Coil Cleaner & Protectant (1 Gallon)
Magnifying glass
Hover image to zoom

QwikBright Microchannel Coil Cleaner & Protectant (1 Gallon)

SKU:
QT2782
Rating:
(1)
Q&A:
(0)
QwikBright Microchannel Coil Cleaner & Protectant (1 Gallon)
Magnifying glass
Hover image to zoom
$26.53 each
In Stock
In Stock
Get 15 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
QwikBright™-MC is a neutral pH microchannel coil cleaner and protectant that is specially formulated to quickly penetrate and dissolve grease, dirt, grime, lint, dirt, dust, and bugs without removing any existing protective film while adding an additional protective film.

Don’t just clean your microchannel coil, protect it... with QwikBright™-MC. A clogged or dirty condenser coil can reduce efficiency of the unit, increase the pressure ratio of the compressor, accelerate corrosion and reduce the sub-cooling... but, you must be careful when cleaning microchannel coils.

Microchannel coil manufactures recommend only cleaning with a pH neutral cleaner and NEVER using any acidic or alkaline cleaner since any cleaner with a pH below 6 (acidic) or above 8 (alkaline) can dramatically accelerate corrosion and result in coil leaks.

QwikBright™-MC is a neutral pH microchannel coil cleaner and protectant that is specially formulated to quickly penetrate and dissolve grease, dirt, grime, lint, dirt, dust, and bugs without removing any existing protective film while adding an additional protective film. That’s right, QwikBright™-MC contains a molecular metal protectant to further prevent corrosion without degrading thermal performance.

QwikBright™-MC may be used indoors or outdoors on any type of microchannel heat exchanger and when used on evaporators, no rinsing is required. For best results on outdoor fin tube heat exchangers, use QwikBright™-FT instead.

  • Specially formulated for all aluminum microchannel heat exchangers
  • Neutral pH
  • Heavy Duty Foaming Action
  • Improves Coil Efficiency
  • Includes Metal Protectant to Extend Life
  • For Indoor or Outdoor Use
  • Super Concentrated... Mix 1 part QwikBright™-MC with 4 to 8 parts water
  • pH neutral cleaner/protectant
  • Includes Metal Protectant to Extend Life
  • Powerful enough for use on any heat exchanger coil (yet specifically formulated to cause no harm to microchannel coils)
  • For Indoor or Outdoor Use
  • Improves Coil Efficiency

Specs

–
Type:

Coil Cleaner

Application:

Microchannel Coils

Volume (Fluid):

128 fl. oz.

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cleaned the aluminum coils well, seems like a good produc

I will know better if there is no sign of corrosion after a year.
engineer diy
Charleston SC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy