Apply to be a TradeMaster!
Main product image of QwikLug 3 Terminal Repair Lugs/Bag 12 AWG - 2 ft Leads w/ Nut
Magnifying glass
Hover image to zoom

QwikLug 3 Terminal Repair Lugs/Bag 12 AWG - 2 ft Leads w/ Nut

SKU:
QT2812
Rating:
(2)
Q&A:
(0)
QwikLug 3 Terminal Repair Lugs/Bag 12 AWG - 2 ft Leads w/ Nut
Magnifying glass
Hover image to zoom
$38.50 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Insulated Brass

Description

–
Tightens quickly from the front with a Phillips head screwdriver. Has a durable brass interior shielded by nylon exterior to prevent shorting.

Most technicians have encountered the problem of a compressor with pitted or severely corroded spade terminals. The start-up current surge of repeated hot summer cycling eventually destroys the spade connector, sometimes leaving nothing but a corroded round post.

Mainstream has developed a patented product, QwikLug, to solve this problem. QwikLug easily attaches to damaged or corroded spade connectors. We have considered the difficulty in these field installations - the lack of space around these spade terminals - and have developed a solution. Simply push the QwikLug connector on and tighten it from the front with a Phillips screwdriver. QwikLug comes with color coded leads for connecting to existing wiring (Leads not included with QT2800). The outer connector housing is a nylon insulator so the connectors can touch without shorting.

Features:
  • Terminal Repair Kit that easily attaches to corroded spade connectors
  • Outer connector housing is a nylon insulator so the connectors can touch without shorting

    Includes:
    • Comes with color coded leads for connecting to existing wiring (2’ leads have been pre-stripped at the wire connection end)
    • Optional set screws for tight installations

      Instructions:
      • Disconnect power.
      • Clean damaged or corroded terminals.
      • Verify crimped connector is inserted into QwikLug body with spade pressed against the long flat side of the opening.
      • Crimped connector fits between terminal and screw.
      • Slide QwikLug over terminal and tighten screw with Phillips screwdriver.
      • Attach QwikLug lead to the unit (leads not included with QT2800).

Specs

–
Lead Wire Length:

2'

Amperage:

20

Product Type:

Lugs

AWG:

12

Material:

Insulated Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Excellent product

An affordable fix to my compressor burnt motor lead. The kit came with three connectors. I only needed one. A contractor told me I needed a new compressor, and should replace the whole system due to it's age. While I will have to replace in the future, this repair avoided the $10,000 replacement cost. The brass connectors are well made, easy to work with, and can be tightened with a Philips screwdriver. Make sure you clean the terminals well before installing. There is a YouTube video where this product is demonstrated and recommended.
J Kelly.
St. Louis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved the day at a 1/8 of the price

After the repairman came by and said that will be 400.00 dollars and you need a new one I did some research and found what I needed at your web site and fixed it myself. I will definitely be shopping with you again. Thank you
Liz
Nelson ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy