Apply to be a TradeMaster!
Main product image of 3-1/2" Zinc EMT or Rigid/IMC Set-Screw Coupling, 2154
Magnifying glass
Hover image to zoom

3-1/2" Zinc EMT or Rigid/IMC Set-Screw Coupling, 2154

Brand:
RACO
SKU:
2154
Rating:
(0)
Q&A:
(0)
3-1/2" Zinc EMT or Rigid/IMC Set-Screw Coupling, 2154
Magnifying glass
Hover image to zoom
$30.24 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3-1/2"

Description

–

To couple two ends of EMT conduit, use RACO set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.



  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • UL Listed
  • Available in trade sizes of 1/2" through 4"

Specs

–
Product Type:

Coupling

Material:

Steel

Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy